Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray
Mfr # CHKO884
Zoro # G110891496
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Depth 4 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO884
- Zoro # G110891496
- UPC # 62398036101
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Additional Description | N1 Hinge Cover w/KO's - 8 x 8 x 4 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-120A)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Black (HS359-S100-BLACK)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- Hammond Electrical Box Covers