Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 24 x 24 x 6, Steel/Gray
Mfr # CHKO24246
Zoro # G110891458
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 6 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO24246
- Zoro # G110891458
- UPC # 62398036122
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 6 in |
Size | 24 in x 24 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Hinge Cover w/KO's - 24 x 24 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HAMMOND Type 3R Hinge Cover, 60 x 36 x 12, Steel/Gray (C3R603612HCR)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- Hammond Electrical Box Covers