Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 18 x 12 x 6, Steel/Gray
Mfr # CHKO18126
Zoro # G910891191
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Depth 6 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO18126
- Zoro # G910891191
- UPC # 62398036118
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 12 in |
Depth | 6 in |
Size | 18 in x 12 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | N1 Hinge Cover w/KO's - 18 x 12 x 6 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating (L75QS200.V)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray (CSKO18184)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CSKO884)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- Hammond Electrical Box Covers