Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray
Mfr # CHKO18124
Zoro # G310891173
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Depth 4 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO18124
- Zoro # G310891173
- UPC # 62398036108
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 12 in |
Depth | 4 in |
Size | 18 in x 12 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
UL File | E65324 |
Additional Description | N1 Hinge Cover w/KO's - 18 x 12 x 4 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- Hammond Electrical Box Covers