Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray
Mfr # CHKO16166
Zoro # G310891241
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 16 in
- Depth 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO16166
- Zoro # G310891241
- UPC # 62398036117
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 6 in |
Size | 16 in x 16 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Additional Description | N1 Hinge Cover w/KO's - 16 x 16 x 6 - Steel/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLK)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- Hammond Electrical Box Covers