Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray
Mfr # CHKO1284
Zoro # G310891142
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 8 in
- Depth 4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO1284
- Zoro # G310891142
- UPC # 62398036104
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 12 in |
Width | 8 in |
Depth | 4 in |
Size | 12 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Hinge Cover w/KO's - 12 x 8 x 4 - Steel/Gray |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 18 x 6, Steel/Gray (CSKO24186)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- Hammond Electrical Box Covers