Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray
Mfr # CHKO1084
Zoro # G610891347
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 8 in
- Depth 4 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CHKO1084
- Zoro # G610891347
- UPC # 62398036102
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 10 in |
Width | 8 in |
Depth | 4 in |
Size | 10 in x 8 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Additional Description | N1 Hinge Cover w/KO's - 10 x 8 x 4 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- Hammond Electrical Box Covers