Shop All Enclosure Covers & Accessories
Hammond
Mounting Feet, Set of 4, 304 SS
Mfr # ESSMFHD
Zoro # G310888258
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maintains UL, CSA and NEMA ratings; Field installable; New triangular flanges prevent the foot from rotating; Foot can still be mounted sideways as well as top/bottom; Available in mild, 304SS and 316SS; Packaged in quantities of four; Replaces Part Numbers: EZPMF, ESSMF and ES16MF
- Material Stainless Steel
- Additional Description Mounting Feet - Set of 4 - 304 SS
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
- Brand Hammond
- MFR # ESSMFHD
- Zoro # G310888258
- UPC # 62398079092
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Maintains UL, CSA and NEMA ratings; Field installable; New triangular flanges prevent the foot from rotating; Foot can still be mounted sideways as well as top/bottom; Available in mild, 304SS and 316SS; Packaged in quantities of four; Replaces Part Numbers: EZPMF, ESSMF and ES16MF |
Material | Stainless Steel |
Additional Description | Mounting Feet - Set of 4 - 304 SS |
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
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B10TD)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- Hammond Enclosure Covers & Accessories