Shop All Electrical Parts
Hammond
MOUNTING CLIP FOR VERT STRIP
Mfr # 1585CLIP
Zoro # G410891806
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Material Steel
- Additional Description Extra Mounting Clips
- Features Steel mounting clips (black) mount to rack cabinet struts, relay rack uprights, or work bench; Mounting clip snaps around extrusion case of outlet strip; Included with all vertical rackmount strips; Includes three sets of hardware to mount to rack cabinet amhal struts (with spring nuts), relay rack uprights, or a work bench (with wood screws); Instructions for mounting can be found in the downloads section on this page.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1585CLIP
- Zoro # G410891806
- UPC # 62398053405
- Country of Origin Canada
- Category Electrical Parts
Details
Item | Accessories |
Voltage | 125 VAC |
Material | Steel |
Additional Description | Extra Mounting Clips |
Features | Steel mounting clips (black) mount to rack cabinet struts, relay rack uprights, or work bench; Mounting clip snaps around extrusion case of outlet strip; Included with all vertical rackmount strips; Includes three sets of hardware to mount to rack cabinet amhal struts (with spring nuts), relay rack uprights, or a work bench (with wood screws); Instructions for mounting can be found in the downloads section on this page. |
Description
Extra Mounting Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- Hammond Electrical Parts