Shop All Enclosure Covers & Accessories
Hammond
Mobile Keyboard Support, Black
Mfr # 2CMKS24
Zoro # G910889167
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Installs easily at any location along front of Desks or Consolet; Provides temporary keyboard support; 20" width accommodates standard width keyboards; Finished in textured black.
- Additional Description Mobile Keyboard Support - Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CMKS24
- Zoro # G910889167
- UPC # 62398099215
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Installs easily at any location along front of Desks or Consolet; Provides temporary keyboard support; 20" width accommodates standard width keyboards; Finished in textured black. |
Additional Description | Mobile Keyboard Support - Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- Hammond Enclosure Covers & Accessories