Shop All Enclosure Covers & Accessories
Hammond
Type 4X Rain Hood, Use w/ PF22000/PFA20000, 316 SS
Mfr # RH20000N4S16
Zoro # G110893827
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Width 9
- Length 10.5
- Features Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RH20000N4S16
- Zoro # G110893827
- UPC # 62398046866
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 9 |
Length | 10.5 |
Size | 10.5 in x 9 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan |
Features | Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray |
Material | Stainless Steel |
Finish | Base mounting bracket - unpainted 304 SS; Rainhood Covers Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel Type 4X - 304 or 316 stainless steel with #4 brushed finish Sanitary Type 4X - 316 stainless steel with #4 brushed finish; Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel; Type 4X - 304 or 316 stainless steel with #4 brushed finish; Sanitary Type 4X - 316 stainless steel with #4 brushed finish |
Additional Description | RAINHOOD N4 S16 |
Application | Type 4/4X (IPx6) Rainhoods (when used with PF Series Filterfans); Ideal for locations with high exposure to spraying water; Painted galvanized steel version for Type 4; 304 and 316 stainless steel versions for Type 4X; Specially gasketed, 316 stainless steel, sanitary version for FDA compatible Type 4X; Sold individually |
Grill/Solid Cover Kit | Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- Hammond Enclosure Covers & Accessories