Shop All Enclosure Covers & Accessories
Hammond
Swing frame for 36 x 24 encl., Steel/Blk
Mfr # ESF3624
Zoro # G010893224
product price: $367.59
/ea
Free Shipping & Returns
$367.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Swing frame for 36 x 24 encl. - Steel/Blk
- Features Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ESF3624
- Zoro # G010893224
- UPC # 62398091460
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Swing frame for 36 x 24 encl. - Steel/Blk |
Features | Provides 19" rack mounting with full EIA spacing (punched holes); Hinges allow easy equipment access; Can be hinged from either side; Slotted quarter turn latches provide closure; For added security, optional locking quarter turn latch available by ordering Part No. EQTRL; Complete with 4 depth adjustment brackets; Mounting hardware is sold separately; The hardware kit maintains UL, CSA and NEMA ratings when field installed; Finished in RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility; (Note: Not compatible with DSTOPK door stop kit.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Locking L handle (EHLL)
- Hammond Enclosure Covers & Accessories