Shop All Electrical Enclosures
Hammond
Steel Enclosure, 6 in D
Mfr # 1418F6
Zoro # G610889832
product price: $534.49
/ea
Free Shipping & Returns
$534.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418F6
- Zoro # G610889832
- UPC # 62398036600
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 20 |
Length | 30 |
Size | 30 in x 20 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Additional Description | N12 Wallmount Encl w/panel - 30 x 20 x 6 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSCWW)
- Hammond Electrical Enclosures