Shop All Enclosure Covers & Accessories
Hammond
Pole Mount Vertical Steel Channel, Steel/Gray
Mfr # PMV4248GY
Zoro # G110893469
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system.
- Additional Description Pole Mount Vertical Steel Channel - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PMV4248GY
- Zoro # G110893469
- UPC # 62398060194
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system. |
Additional Description | Pole Mount Vertical Steel Channel - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor, PK6 (CP-4-EC)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- Hammond Enclosure Covers & Accessories