Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # HWST16128S16
Zoro # G110892479
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 12
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWST16128S16
- Zoro # G110892479
- UPC # 62398060661
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 12 |
Length | 16 |
Size | 16 in x 12 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66, IP69K; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66, IP69K |
Construction | Formed 304 or 316L stainless steel; Top sloped 25°; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches (316 stainless steel quarter turns) feature the added safety of quarter turn slot requiring use of tool for opening; Door hinges (316 stainless steel) are easy to clean, provide 180 degree opening, are easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure. |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Sloped top prevents water from resting on top as well as providing potential for controls mounting; Unique hinge design allows for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 2" Wide x 16.5' Length Roll - Black (RSJD-2IN-0.04T)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- Hammond Electrical Enclosures