Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # HW242412S16HK
Zoro # G010893088
product price: $3,082.99
/ea
Free Shipping & Returns
$3,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HW242412S16HK
- Zoro # G010893088
- UPC # 62398010149
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 24 |
Length | 24 |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Additional Description | N4X Wallmt, Hinged w/handle - 24 x 24 x 12 - 316 SS |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND N1 Screw Cover, 30 x 24 x 6, Steel/Gray (CS30246)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Type 3R Hinge Cover, 60 x 36 x 12, Steel/Gray (C3R603612HCR)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 20 in H, 10 in D (CSD202410LG)
- Hammond Electrical Enclosures