Shop All Enclosure Covers & Accessories
Hammond
Locking T handle
Mfr # EHTL
Zoro # G310893757
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL File E65324
- Additional Description Locking T handle
- Features Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required.
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
- Brand Hammond
- MFR # EHTL
- Zoro # G310893757
- UPC # 62398036291
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
UL File | E65324 |
Additional Description | Locking T handle |
Features | Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required. |
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
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- BEA Activation Plates (10PBJ10)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hammond Enclosure Covers & Accessories