Shop All Enclosure Covers & Accessories
Hammond
Gland plate Gray for 19.63 x 4.63 opening, Steel/Gray
Mfr # GP216GY
Zoro # G810893493
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Available in ANSI 61 Gray and RAL 7035 Light Gray
- Material Steel
- Color Gray
- Additional Description Gland plate Gray for 19.63 x 4.63 opening - Steel/Gray
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP216GY
- Zoro # G810893493
- UPC # 62398000374
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Finish | Available in ANSI 61 Gray and RAL 7035 Light Gray |
Material | Steel |
Color | Gray |
Additional Description | Gland plate Gray for 19.63 x 4.63 opening - Steel/Gray |
UL File | E65324 |
Features | 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- Hammond Enclosure Covers & Accessories