Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 36 x 24, Steel/Wht
Mfr # EP3624
Zoro # G110893162
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Eclipse Inner Panel - Fits Encl. 36 x 24 - Steel/Wht
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EP3624
- Zoro # G110893162
- UPC # 62398091475
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Eclipse Inner Panel - Fits Encl. 36 x 24 - Steel/Wht |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- Hammond Enclosure Covers & Accessories