Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 48 in. Wide Encl, 316SS
Mfr # DK48S16
Zoro # G110893254
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
- Additional Description Drip Shield Kit N4,4X - Fits 48" Wide Encl - 316SS
- Size 0.71 in x 47 in x 2.19 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK48S16
- Zoro # G110893254
- UPC # 62398056705
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 0.71 in x 47 in x 2.19 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Additional Description | Drip Shield Kit N4,4X - Fits 48" Wide Encl - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- VYNCKIER Enclosure (A61-2412DT)
- Hammond Enclosure Covers & Accessories