Shop All Power Strips
Hammond
Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black
Mfr # 1584T8DH
Zoro # G710891988
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Anodized / Black
- Cord Length 15 ft
- Features Featuring a sturdy aluminum extruded case with a distinctive black powder paint coated steel cover; Designed to meet the special requirements for institutional and chronic care use with "Hospital Grade" white receptacles, line cord and plug; These devices are intended for non-patient connected indoor applications to providing power to electronic equipment; These devices are not intended to be used to supply power to life-support appliances, and not for use in critical care environments; Exceeds NEMA requirements for low leakage ground return and for withstanding impact or continuous physical shock without loss of grounding path continuity when plugged into properly grounded source receptacles; The white "Hospital Grade" receptacles are securely fastened onto the housing and interconnected with solidly bonded bus bars. All bus bars are double connected with a convection pressure sensitive clamp and safety screw; Perfect for ground sensitive audio applications!; An additional grounding stud is provided on the case for any further external grounding requirements; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
- Plug Type L5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1584T8DH
- Zoro # G710891988
- UPC # 62398021172
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 125 VAC |
Color | Anodized / Black |
Features | Featuring a sturdy aluminum extruded case with a distinctive black powder paint coated steel cover; Designed to meet the special requirements for institutional and chronic care use with "Hospital Grade" white receptacles, line cord and plug; These devices are intended for non-patient connected indoor applications to providing power to electronic equipment; These devices are not intended to be used to supply power to life-support appliances, and not for use in critical care environments; Exceeds NEMA requirements for low leakage ground return and for withstanding impact or continuous physical shock without loss of grounding path continuity when plugged into properly grounded source receptacles; The white "Hospital Grade" receptacles are securely fastened onto the housing and interconnected with solidly bonded bus bars. All bus bars are double connected with a convection pressure sensitive clamp and safety screw; Perfect for ground sensitive audio applications!; An additional grounding stud is provided on the case for any further external grounding requirements; Mounting feet (with keyhole slots) allow temporary work station mounting if desired. |
Plug Type | L5-15P |
Metered | No |
Outlet Type | 5-15R-HG |
Rotated Outlets | No |
Rated Voltage | 120VAC |
Shielded Cord | No |
Specifications | Heavy duty 14 gauge cord - 14/3 SJT for extreme temperature ranges and integral clear molded "Hospital Grade" plug; Receptacles are NEMA 5-15R-HG; Complete with a 15 amp, 125 volt resettable circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99), CSA Cord Sets No. 8 (Hospital Grade Powerbars); TUVus certified to UL60601-1 (medical grade) and UL 1363 (relocatable power taps); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Cord Included | Yes |
Additional Description | Medical" 15A H.D. 8 Outlet Strip, 12 ft. cord - Outlets Front - Black |
Outlets (Rear) | 0 |
Surge Protection | No |
Outlet Strip Type | Heavy Duty |
Hospital Grade | Yes |
Rated Current (Amps) | 15 A |
Total Outlets | 8 |
Outlets (Front) | 8 |
Switch Type | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1513L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND Medical in. 15A H.D. 4 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T4DH)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BK)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- Hammond Extension Cords & Power Strips