Shop All Enclosure Covers & Accessories
Hammond
Magnet mount for 48 in. light
Mfr # FLK48MM
Zoro # G610893556
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Additional Description Magnet mount for 48" light
- Features Light kits are offered in 18", 24", and 48" widths; CSA and UL component recognized; Operating voltage 115 AC 60Hz; Features a manually operated switch, 115V convenience outlet, durable plastic lens, and 6 foot power cord (without plug); Can be mounted into light mounting channel, bolt through enclosure, or by using magnet strip (available separately - see chart below); 1¾" high x 4½" deep; Finished in white; Use standard 18", 24", or 48" T8 fluorescent bulb (not included); Magnet mount kit can be used with mild steel enclosures only.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLK48MM
- Zoro # G610893556
- UPC # 62398058004
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | Magnet mount for 48" light |
Features | Light kits are offered in 18", 24", and 48" widths; CSA and UL component recognized; Operating voltage 115 AC 60Hz; Features a manually operated switch, 115V convenience outlet, durable plastic lens, and 6 foot power cord (without plug); Can be mounted into light mounting channel, bolt through enclosure, or by using magnet strip (available separately - see chart below); 1¾" high x 4½" deep; Finished in white; Use standard 18", 24", or 48" T8 fluorescent bulb (not included); Magnet mount kit can be used with mild steel enclosures only. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- EATON WIRING DEVICES EATONWI-FI SMARTDIMMER SWITCH (WFD30-C2-SP-L)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Hammond Enclosure Covers & Accessories