Shop All Server Enclosures & Racks
Hammond
LOUVRED FLUSH DOOR
Mfr # RSDL19035LG1
Zoro # G410924306
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 2
- Length 42
- Color light Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDL19035LG1
- Zoro # G410924306
- UPC # 62398004701
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 2 |
Length | 42 |
Details
Item | Accessories |
Color | light Gray |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2568)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- Hammond Server Enclosures & Racks