Shop All Server Enclosures & Racks
Hammond
LOUVERED FLUSH DOOR
Mfr # RSDL19035BK1
Zoro # G810924241
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 2
- Length 42
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDL19035BK1
- Zoro # G810924241
- UPC # 62398050176
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 2 |
Length | 42 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replacement for APC BACK-UPS 650 Lead-Acid Battery (ML12-12F2203)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5291)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- Hammond Server Enclosures & Racks