Shop All Enclosure Covers & Accessories
Hammond
Locking wing knob qtr turn for 1418 Series
Mfr # 2WKL18
Zoro # G310893832
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed for installation on most 1418 Series single door enclosures (does not fit 1418 J Series); Wing knob design is easy to open once latch unlocked; Black, zinc diecast wing knob; Requires a drilled or punched hole to receive cylinder lock; Internal o-ring provides dust and water tight construction; Maintains enclosure's Type 12/4 UL/CSA rating when installed per instructions; 2WKL18 replaced part number 1427LKN4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2WKL18
- Zoro # G310893832
- UPC # 62398043392
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Designed for installation on most 1418 Series single door enclosures (does not fit 1418 J Series); Wing knob design is easy to open once latch unlocked; Black, zinc diecast wing knob; Requires a drilled or punched hole to receive cylinder lock; Internal o-ring provides dust and water tight construction; Maintains enclosure's Type 12/4 UL/CSA rating when installed per instructions; 2WKL18 replaced part number 1427LKN4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- JACKSON SAFETY Ground Clamp (14731)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- CORDMATE Elbow Inside 90D Wht (C17)
- Hammond Enclosure Covers & Accessories