Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Half Height, Fits Encl. 90 x 72, Steel/Wht
Mfr # 90BYHW
Zoro # G610888682
product price: $776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Material Steel
- Color White
- Additional Description Inner Panel - Half Height - Fits Encl. 90 x 72 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 90BYHW
- Zoro # G610888682
- UPC # 62398080119
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Material | Steel |
Color | White |
Additional Description | Inner Panel - Half Height - Fits Encl. 90 x 72 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Hammond Enclosure Covers & Accessories