Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Half Height, Fits Encl. 72 x 72, Galv
Mfr # 72ZYHWG
Zoro # G010888176
product price: $700.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$700.59
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Additional Description Inner Panel - Half Height - Fits Encl. 72 x 72 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72ZYHWG
- Zoro # G010888176
- UPC # 62398005375
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Galvanized Steel |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Additional Description | Inner Panel - Half Height - Fits Encl. 72 x 72 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Hammond Enclosure Covers & Accessories