Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Half Height, Fits Encl. 72 x 48, Steel/Wht
Mfr # 72ZWHW
Zoro # G610888019
product price: $532.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$532.89
Free 30-Day Returns
Key Features
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Material Steel
- Color White
- Additional Description Inner Panel - Half Height - Fits Encl. 72 x 48 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72ZWHW
- Zoro # G610888019
- UPC # 62398080123
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Material | Steel |
Color | White |
Additional Description | Inner Panel - Half Height - Fits Encl. 72 x 48 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- RACO Electrical Box, Switch Box, Steel (970RAC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- Hammond Enclosure Covers & Accessories