Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Full Height, Fits Encl. 72 x 72, Galv
Mfr # 72ZYFWG
Zoro # G010888145
product price: $1,195.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Additional Description Inner Panel - Full Height - Fits Encl. 72 x 72 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72ZYFWG
- Zoro # G010888145
- UPC # 62398005388
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Galvanized Steel |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Additional Description | Inner Panel - Full Height - Fits Encl. 72 x 72 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO2301021)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND SS padlockable L handle (EHLPLSS)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- Hammond Enclosure Covers & Accessories