Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Full Height, Fits Encl. 72 x 48, Galv
Mfr # 72ZWFWG
Zoro # G110888083
product price: $864.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Material Galvanized Steel
- Additional Description Inner Panel - Full Height - Fits Encl. 72 x 48 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72ZWFWG
- Zoro # G110888083
- UPC # 62398005386
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Material | Galvanized Steel |
Additional Description | Inner Panel - Full Height - Fits Encl. 72 x 48 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- Hammond Enclosure Covers & Accessories