Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Full Height, Fits Encl. 72 x 36, Galv
Mfr # 72YFWG
Zoro # G110888359
product price: $525.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Additional Description Inner Panel - Full Height - Fits Encl. 72 x 36 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72YFWG
- Zoro # G110888359
- UPC # 62398005385
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Galvanized Steel |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Additional Description | Inner Panel - Full Height - Fits Encl. 72 x 36 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- Hammond Enclosure Covers & Accessories