Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Full Height, Fits Encl. 72 x 30, Steel/Wht
Mfr # 72XFW
Zoro # G010888251
product price: $440.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$440.75
Free 30-Day Returns
Key Features
- Material Steel
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
- Color White
- Additional Description Inner Panel - Full Height - Fits Encl. 72 x 30 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 72XFW
- Zoro # G010888251
- UPC # 62398038820
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Color | White |
Additional Description | Inner Panel - Full Height - Fits Encl. 72 x 30 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- Hammond Enclosure Covers & Accessories