Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, Full Height, Fits Encl. 60 x 48, Galv
Mfr # 60AWFWG
Zoro # G610891149
product price: $770.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Inner Panel - Full Height - Fits Encl. 60 x 48 - Galv
- Features Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 60AWFWG
- Zoro # G610891149
- UPC # 62398005380
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Inner Panel - Full Height - Fits Encl. 60 x 48 - Galv |
Features | Formed from 10 gauge or 12 gauge steel; All double door width panels are 10 gauge steel; Width panels are available in full or half height; Depth panels are available in full height only; Depth and width panels are provided with all mounting hardware and center support where required; Half panel can be mounted in the top or bottom half of the enclosure; Finished in white. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CS)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- Hammond Enclosure Covers & Accessories