Shop All Enclosure Covers & Accessories
Hammond
Inner Panel, 18.44 x 14.44, Fiberglass
Mfr # F2068
Zoro # G010888107
Free Shipping & Returns
$99.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
- Material Fiberglass
- Additional Description Inner Panel - 18.438 x 14.438 - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # F2068
- Zoro # G010888107
- UPC # 62398060177
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Material | Fiberglass |
Additional Description | Inner Panel - 18.438 x 14.438 - Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- Hammond Enclosure Covers & Accessories