Shop All Power Strips
Hammond
IEC 4 OUTLET 10 in. P-BAR
Mfr # 1581T4
Zoro # G410891646
product price: $57.09
/ea
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 - 240 VAC , 50/60 Hz.
- Color Anodized / Black
- Features Rated 100-240VAC (TUV), 120-240VAC (UL), 10 A, 50/60 Hz and designed for use with IEC power cords; All-metal housing. Case is made of tough extruded aluminum with a black powder-coated steel cover; Available with either rocker type on/off switch with green light or a green pilot light to indicate power on; Mounting feet with keyhole slots allow temporary work station mounting if desired.
- Plug Type C14
- Metered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1581T4
- Zoro # G410891646
- UPC # 62398099783
- Country of Origin Canada
- Category Power Strips
Details
Item | Outlet Strip |
Voltage | 100 - 240 VAC , 50/60 Hz. |
Color | Anodized / Black |
Features | Rated 100-240VAC (TUV), 120-240VAC (UL), 10 A, 50/60 Hz and designed for use with IEC power cords; All-metal housing. Case is made of tough extruded aluminum with a black powder-coated steel cover; Available with either rocker type on/off switch with green light or a green pilot light to indicate power on; Mounting feet with keyhole slots allow temporary work station mounting if desired. |
Plug Type | C14 |
Metered | No |
Additional Description | IEC 4 OUTLET 10" P-BAR |
Rated Current (Amps) | 10 A |
Surge Protection | No |
Outlet Type | C13 |
Outlet Strip Type | Heavy Duty |
Rotated Outlets | No |
Specifications | One IEC 320 - C14 inlet, and 4, 5, 6 or 8 IEC 320 - C13 outlets; Includes 10A circuit breaker to prevent accidental line overload; cULus Listed UL 62368-1 (2nd Edition), 2014-12-01, and CAN/CSA C22.2 No. 62368-1-14 (2nd Edition); TĂśV-SUD Certified to EN 62368-1:2020/A11:2020, and IEC 62368-1:2018; TĂśV-SUD tested for EMC Compliance to EN 55032:2015+A11:2020 (CISPR 32:2015+A1:2019) & EN 55035:2017+A11:2020 (CISPR 35:2016); CE compliant to the European Low Voltage Directive 2014/35/EU; CE compliant to the European EMC Directive 2014/30/EU; UKCA compliant to British Electrical Equipment (Safety) Regulations 2016 (S.I. 2016/1101); UKCA compliant to British Electromagnetic Compatibility Regulations 2016 (S.I. 2016/1091); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Outlets (Rear) | 0 |
Hospital Grade | No |
Shielded Cord | No |
Switch Type | No Switch. Power Indicator Light |
Outlets (Front) | 4 |
Cord Included | No |
Total Outlets | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- Hammond Power Strips