Shop All Push Button Accessories
Hammond
Hygienic HY Replacement Gasket for 14 x 11
Mfr # HYG1411
Zoro # G010893279
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in x 11 in x 1 in (H x W x D)
- Color Blue
- Material Silicone
- Width 11
- Standards UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HYG1411
- Zoro # G010893279
- UPC # 62398078222
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 14 in x 11 in x 1 in (H x W x D) |
Width | 11 |
Depth | 1 |
Length | 14 |
Details
Item | Accessories |
Color | Blue |
Material | Silicone |
Standards | UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, hygienic environments for junction box and wallmount applications; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Additional Description | HYGIENIC N4X GASKET |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306C002)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- Hammond Push Button Accessories