Shop All Push Button Accessories
Hammond
Hygienic HY Replacement Gasket for 12 x 9
Mfr # HYG129
Zoro # G310893283
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in x 9 in x 1 in (H x W x D)
- Color Blue
- Material Silicone
- Width 9
- Standards UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HYG129
- Zoro # G310893283
- UPC # 62398078221
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 12 in x 9 in x 1 in (H x W x D) |
Width | 9 |
Length | 12 |
Depth | 1 |
Details
Item | Accessories |
Color | Blue |
Material | Silicone |
Standards | UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, hygienic environments for junction box and wallmount applications; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | HYGIENIC N4X GASKET |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- Hammond Push Button Accessories