Shop All Push Button Enclosures
Hammond
Hygienic HY 30.5mm Pushbutton Enclosure, 2 Holes, 304 SS
Mfr # HYPB2SS
Zoro # G110890192
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 8
- Width 5
- Depth 4
- Standards UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HYPB2SS
- Zoro # G110890192
- UPC # 62398078212
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 8 |
Width | 5 |
Depth | 4 |
Size | 8 in x 5 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Multiple pushbutton hole configurations with either 22.5mm or 30.5mm notched holes; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Application | Designed to enclose pushbuttons and indicators while protecting against harsh, hygienic environments; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | HYGIENIC N4X 30MM 2PB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- LASCAR Thermometer, -0.4 deg. to 131 deg. F, LCD (EL-SIE-1)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- Hammond Push Buttons & Indicators