Shop All Push Button Enclosures
Hammond
Hygienic HY 22.5mm Pushbutton Enclosure, 1 Hole, 304 SS
Mfr # HYMPB1SS
Zoro # G110890208
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 8
- Width 5
- Depth 4
- Standards UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HYMPB1SS
- Zoro # G110890208
- UPC # 62398078205
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 8 |
Width | 5 |
Depth | 4 |
Size | 8 in x 5 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Application | Designed to enclose pushbuttons and indicators while protecting against harsh, hygienic environments; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Additional Description | HYGIENIC N4X 22MM 1PB |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Multiple pushbutton hole configurations with either 22.5mm or 30.5mm notched holes; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, 6 PB x 22.5mm, Steel/Gray (1435MH)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- Hammond Push Buttons & Indicators