Shop All Server Enclosures & Racks
Hammond
HWF, 48U/30W SOLID DOOR
Mfr # HWFSD3048UBK
Zoro # G610924182
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1
- Length 90.8
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWFSD3048UBK
- Zoro # G610924182
- UPC # 62398046912
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1 |
Length | 90.8 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
48U 30W Solid Door for HWF Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Translucent Retractable ID Card Reel, 34in Extension, Blue, PK12 (75472)
- ILC Replacement for Honeywell 50129434-001fre Battery (50129434-001FRE BATTERY HONEYWELL)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- BESTLINK NETWARE Unshielded CMR Thermostat Cable Solid Copper PVC- 18/8- 250Ft (202878)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- SUPERMICRO Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936 (MCP-290-00053-0N)
- Hammond Server Enclosures & Racks