Shop All Server Enclosures & Racks
Hammond
HWF, 42U/30W WINDOW DOOR
Mfr # HWFWD3042UWH
Zoro # G610924489
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1
- Length 73
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWFWD3042UWH
- Zoro # G610924489
- UPC # 62398064927
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1 |
Length | 73 |
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
30W 42U Window Door for HWF White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 6 Pack (ML4-6MP687261)
- OFFICEMATE Phone Stand, Plastic, Black (22802)
- BATTERY CLERK AJC Schumacher Electric SCUPSJ 2212 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144581)
- ILC Replacement for Samsung Sch-u740 Alias (SCH-U740 ALIAS SAMSUNG)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- Hammond Server Enclosures & Racks