Shop All Server Enclosures & Racks
Hammond
HWF, 42U/30W VENTED DOOR
Mfr # HWFVD3042UBK
Zoro # G610924236
product price: $459.59
/ea
Free Shipping & Returns
$459.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1
- Length 73
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWFVD3042UBK
- Zoro # G610924236
- UPC # 62398064917
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1 |
Length | 73 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
42U 30W Vented Door for HWF Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack (ML9-12MP25112423)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- Hammond Server Enclosures & Racks