Shop All Server Enclosures & Racks
Hammond
HWC 30IN 12U TAPPED RAIL
Mfr # HWC3012UTR
Zoro # G510924244
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3012UTR
- Zoro # G510924244
- UPC # 62398047132
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
12U Pair of Tapped 10-32 Rails for 30W HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2 (YTX14AH107)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- Hammond Server Enclosures & Racks