Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, STD. Pushbutton, Steel/Gray
Mfr # HPB
Zoro # G310893528
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Constructed in 14-gauge steel; EIA compliant 10-32 tapped rails with 19" mounting; Hinged for easy rear access to devices; Fixed-depth of 6"; Rear cable access with multiple tie points for cable management; Finished in textured black powder paint; Knockdown design ships unassembled for easy handling and shipping protection; Includes starter pack of mounting hardware; Tested to nearly double the suggested load rating of 90 lbs; RoHS Compliant; Manufactured in North America.
- Additional Description Hole Plug - STD. Pushbutton - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HPB
- Zoro # G310893528
- UPC # 62398041074
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Constructed in 14-gauge steel; EIA compliant 10-32 tapped rails with 19" mounting; Hinged for easy rear access to devices; Fixed-depth of 6"; Rear cable access with multiple tie points for cable management; Finished in textured black powder paint; Knockdown design ships unassembled for easy handling and shipping protection; Includes starter pack of mounting hardware; Tested to nearly double the suggested load rating of 90 lbs; RoHS Compliant; Manufactured in North America. |
Additional Description | Hole Plug - STD. Pushbutton - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- Hammond Enclosure Covers & Accessories