Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, .75 in. Conduit, 304 SS
Mfr # HP75SS
Zoro # G610893648
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
- Additional Description Hole Plug - 0.75" Conduit - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HP75SS
- Zoro # G610893648
- UPC # 62398041085
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13 |
Additional Description | Hole Plug - 0.75" Conduit - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- Hammond Enclosure Covers & Accessories