Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, .5 In. Conduit, Steel/Gray
Mfr # HP50
Zoro # G810083580
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
- Additional Description Hole Plug - 0.5" Conduit - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HP50
- Zoro # G810083580
- UPC # 62398041072
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13 |
Additional Description | Hole Plug - 0.5" Conduit - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- Hammond Enclosure Covers & Accessories