Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, 22mm Pushbutton, Steel/Gray
Mfr # HP22
Zoro # G010893293
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
- Additional Description Hole Plug - 22mm Pushbutton - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HP22
- Zoro # G010893293
- UPC # 62398041100
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13 |
Additional Description | Hole Plug - 22mm Pushbutton - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- Hammond Enclosure Covers & Accessories