Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, 2 in. Conduit, Steel/Gray
Mfr # HP200
Zoro # G010893408
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
- Additional Description Hole Plug - 2" Conduit - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HP200
- Zoro # G010893408
- UPC # 62398041078
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13 |
Additional Description | Hole Plug - 2" Conduit - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Hammond Enclosure Covers & Accessories