Shop All Enclosure Covers & Accessories
Hammond
Hole Plug, 1.25 in. Conduit, Steel/Gray
Mfr # HP125
Zoro # G010893378
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
- Additional Description Hole Plug - 1.25" Conduit - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HP125
- Zoro # G010893378
- UPC # 62398041076
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13 |
Additional Description | Hole Plug - 1.25" Conduit - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- SQUARE D Three Phase Transformer, 75 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN75T3H)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND SS padlockable L handle (EHLPLSS)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- Hammond Enclosure Covers & Accessories