Shop All Enclosure Covers & Accessories
Hammond
High Printer Stand, Black
Mfr # 2CHPS
Zoro # G210891211
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides convenient pullout access and support for printers in bases; Two versions available for high or low applications; Mounts onto Combination Rails (not included); Finished in textured black; Slides included.
- Material Steel
- Additional Description High Printer Stand - Black
- Size 14.5 in x 16.77 in x 12.25 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CHPS
- Zoro # G210891211
- UPC # 62398099225
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 14.5 in x 16.77 in x 12.25 in (H x W x D) |
Details
Item | Enclosure Accessory |
Features | Provides convenient pullout access and support for printers in bases; Two versions available for high or low applications; Mounts onto Combination Rails (not included); Finished in textured black; Slides included. |
Material | Steel |
Additional Description | High Printer Stand - Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND SS padlockable L handle (EHLPLSS)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- Hammond Enclosure Covers & Accessories